Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Plain Microscope Slides | Avantor

Plain Microscope Slides

Super white glass, 1.0 mm, 75×25 mm
Catalog # 76970-066
Fournisseur #:  SLD245110
Plain Microscope Slides
Catalog # 76970-066
Supplier:  
Plain Microscope Slides
Plain Microscope Slides

Super white glass, 1.0 mm, 75×25 mm

Discontinued
Le produit n'est plus fabriqué. Cependant, nous avons trouvé des produits alternatifs similaires.
Alternatives
SLIDE DIAMOND WHITE PLAIN BEV EDGE PK72 Catalog #10118-612

Le produit 10118-612 est similaire à 76970-066 mais peut avoir un fabricant et/ou un emballage différents.

Product Details & Documents

Four E's microscope slides made from high quality soda glass or super white glass.

  • Pre-cleaned, ready to use
  • Grounded edges, 45° corners
  • Autoclavable

Suitable for traditional identification labeling, these plain slides are manufactured using an advanced grinding process to ensure uniform pieces and consistency in flatness and smoothness. The polished edges and corners greatly reduce the risk of scratches and infection during use and handling of the slides.

Spécifications
  • L×l:
    75×25 mm
  • Matière:
    Super white glass
  • Épaisseur:
    1.0 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.