Rental Sampling Kits
Product Details & Documents
Sampling kits allow for the collection of respirable, inhalable, or both respirable and inhalable particles for inspection in the STAT PEEL® Identifier System.
- Battery powered badges for particle collection
- Tablet computer for badge control
- Badges chargers
- All necessary tools to perform air samplings
- Starter kit of 20 filtration slides
The sampling kit allows for the collection of respirable, inhalable, or both respirable and inhalable particles for inspection in the STAT PEEL® Identifier system or for SEM inspection. The included filtration badges are personal sampling devices equipped with a silent pump, environmental sensors, and filtration slides that collect respirable particles. It can be worn in a lab coat pocket to sample personal exposure or set up in a desired location to sample environmental contamination. The badge is operated with an easy-to-use app on a tablet computer.
Each kit contains all the necessary items and instructions for the user to perform an aerosol sampling. After completion of the sampling, the kit is returned to Stat Peel for filter analysis and an exposure report.
Certifications: CE marked.
Specifications
- Désignation:Rental sampling kit, respirable
- Details:6 battery powered badges, respirable
- Cat. No.:76848-034
- Dimensions:500×420×175 mm (19.7×16.5×6.9")
- Power:100/240 V
- Weight:6.8 kg (15 lbs.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



