Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

TableWorx Performance Work Tables

Stationary worktable with 3-sided frame, Stainless steel 304, Stainless steel 304 frame / epoxy coated legs with reinforced nylon polymer leg mounts, 48×30", 94.9 lbs.
  76780-104
 :   Metro
 :  TWS3048SU304K
TableWorx Performance Work Tables
  76780-104
 :  Metro
TableWorx Performance Work Tables
TableWorx Performance Work Tables

Stationary worktable with 3-sided frame, Stainless steel 304, Stainless steel 304 frame / epoxy coated legs with reinforced nylon polymer leg mounts, 48×30", 94.9 lbs.

 
$3,294.91
   
Each
 
 

Metro TableWorx is a truly modular platform of performance work tables designed to allow you to customize your perfect solution.

  • Innumerable options and a truly modular platform allow you to customize a perfect solution
  • Overhead riser solution can be added at anytime converting it into a productivity workcenter
  • Work surface alloy: type 304 or 316 stainless steel
  • Work surface load capacity of 650 lbs.
  • Height adjustability

All TableWorx Work Tables feature a 16-gauge, Type 304 or 316 stainless steel work surface reinforced with 16-gauge hat channels. The sound deadened work surface features 90-degree turned down edges on all four sides.

Out-of-the box, TableWorx can be assembled to any one of six working surface heights: 34" (864 mm), 35" (889 mm), 36" (914 mm), 37" (940 mm), 38" (965 mm), and 39" (991 mm). Stationary work table legs include stainless steel leveling bullet feet with 1.125" (29 mm) range of adjustability. Mobile-ready tables are delivered without casters.

Elevate your efficiency to new levels with the addition of TableWorx productivity riser. Risers can be easily added to any TableWorx work table. A full array of overshelves, wire grids, and accessories can be added to maximize every inch of space, making you more comfortable and productive than ever before. Risers can be mounted at the rear or center of the work table.

 : NSF Certified.

 
  • Base/Leg Material:
    Stainless steel 304 frame / epoxy coated legs with reinforced nylon polymer leg mounts
  • Worksurface Material:
    Stainless steel 304
  • Désignation:
    Stationary worktable with 3-sided frame
  • W×D:
    48×30"
  • Shipping Weight:
    94.9 lbs.
Accessories

 

  •  
    Description
     
     
  • 76779-740
    Productivity riser with 2 center cantilevered, stainless steel type 304, 60" long
       
    Each - $2,750.00

 

  •  
    Description
    For Use With
    Load Capacity
     
     
  • 76545-628
    Polymer/stainless total-guard caster (Total lock stem, thermopastic elastomer, gray, polymer/reinforced nylon rig; thermoplastic elastomer flat tread; polypropylene hub)
    Wire shelving
    250 lbs.
       
    Each - $265.00

 

  •  
    Description
     
     
  • 76779-744
    Productivity riser with 2 rear cantilevered, stainless steel type 304, 60" long
       
    Each - $2,950.00