TableWorx Performance Work Tables
Product Details & Documents
Metro TableWorx is a truly modular platform of performance work tables designed to allow you to customize your perfect solution.
- Innumerable options and a truly modular platform allow you to customize a perfect solution
- Overhead riser solution can be added at anytime converting it into a productivity workcenter
- Work surface alloy: type 304 or 316 stainless steel
- Work surface load capacity of 650 lbs.
- Height adjustability
All TableWorx Work Tables feature a 16-gauge, Type 304 or 316 stainless steel work surface reinforced with 16-gauge hat channels. The sound deadened work surface features 90-degree turned down edges on all four sides.
Out-of-the box, TableWorx can be assembled to any one of six working surface heights: 34" (864 mm), 35" (889 mm), 36" (914 mm), 37" (940 mm), 38" (965 mm), and 39" (991 mm). Stationary work table legs include stainless steel leveling bullet feet with 1.125" (29 mm) range of adjustability. Mobile-ready tables are delivered without casters.
Elevate your efficiency to new levels with the addition of TableWorx productivity riser. Risers can be easily added to any TableWorx work table. A full array of overshelves, wire grids, and accessories can be added to maximize every inch of space, making you more comfortable and productive than ever before. Risers can be mounted at the rear or center of the work table.
: NSF Certified.
Specifications
- Base/Leg Material:Stainless steel 304 frame / epoxy coated legs with reinforced nylon polymer leg mounts
- Worksurface Material:Stainless steel 304
- Désignation:Mobile-ready worktable with backsplash (casters not included) with undershelf
- W×D:24×24"
- Shipping Weight:60.1 lbs.
Accessories
Product Information
- Catalog #AvailabilityPrice
- Productivity riser with 2 center cantilevered, stainless steel type 304, 60" longProductivity riser with 2 center cantilevered, stainless steel type 304, 60" long76779-740Log in for availabilityEach - $2,750.00
Product Information
- Catalog #For Use WithLoad CapacityAvailabilityPrice
- Polymer/stainless total-guard caster (Total lock stem, thermopastic elastomer, gray, polymer/reinforced nylon rig; thermoplastic elastomer flat tread; polypropylene hub)Polymer/stainless total-guard caster (Total lock stem, thermopastic elastomer, gray, polymer/reinforced nylon rig; thermoplastic elastomer flat tread; polypropylene hub)76545-628Wire shelving250 lbs.Log in for availabilityEach - $265.00
Product Information
- Catalog #AvailabilityPrice
- Productivity riser with 2 rear cantilevered, stainless steel type 304, 60" longProductivity riser with 2 rear cantilevered, stainless steel type 304, 60" long76779-744Log in for availabilityEach - $2,950.00



