Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® Environmental Test Chambers | Avantor

VWR® Environmental Test Chambers

VWR® Environmental Test Chamber, 25 cu.ft., 120 V, 60 Hz, 700 L (25 cu. ft.), 20 - 80%, 976×576×1250 mm (38.4×22.7×49.2"), 1255×1100×1925 mm (49×43×76")
Catalog # 76777-106
Supplier:   VWR International
VWR® Environmental Test Chambers
Catalog # 76777-106
Supplier:  VWR International
VWR® Environmental Test Chambers
VWR® Environmental Test Chambers

VWR® Environmental Test Chamber, 25 cu.ft., 120 V, 60 Hz, 700 L (25 cu. ft.), 20 - 80%, 976×576×1250 mm (38.4×22.7×49.2"), 1255×1100×1925 mm (49×43×76")

Price
32 313,41 $
Log in pour la disponibilité
Each
La quantité minimale de commande est de 1
Product Details & Documents

The VWR® environmental test chambers are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded.

  • Humidity regulation with capacitive humidity sensor and corrosion-free steam humidification
  • Stainless steel interior and superior airflow design
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug, 30 mm, left
  • All models have robust twin casters with brakes

The VWR® Environmental test chambers feature a stainless steel interior and steam humidification which assures reliable and corrosion-free operation at all times.

Climate homogeneneity is a given thanks to superior double-sided airflow design as well as precise temperature and humidity control. A benefit of this is the maximum usable space and greater load compared to competitor units.

The cost-effective VWR® Environmental Test Chambers offer an ethernet interface, are easy to program, make documenting test results simple and include an independent, container-based water supply.

Stability RH: ±1.5%

 : UL Certified.

 : Supplied with two stainless steel racks, including shelf supports.

Spécifications
  • Volume:
    700 L (25 cu. ft.)
  • Désignation:
    VWR® Environmental Test Chamber, 25 cu.ft.
  • Interior Dimensions:
    976×576×1250 mm (38.4×22.7×49.2")
  • Exterior Dimensions:
    1255×1100×1925 mm (49×43×76")
  • Electrical:
    120 V, 60 Hz
  • Humidity Range:
    20 - 80%
  • Cat. No.:
    76777-106
  • Convection type:
    Forced convection
  • Model:
    76777-106
  • Nominal power consumption:
    1600 W
  • Shelves supplied (max.):
    2 (15)
  • Temperature range:
    0…70 °C
  • Weight:
    297 kg (654.7 lbs.)
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Stainless steel rack for 25 cu. ft. chamber, 955W×135D×700H mm (38×5×28"), 6.2 kg (13.7 lbs.)
    Stainless steel rack for 25 cu. ft. chamber, 955W×135D×700H mm (38×5×28"), 6.2 kg (13.7 lbs.)
    77296-190
    Log in pour la disponibilité
    Each - $984.97

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Water supply for VWR® environmental test chambers, 1100W×220D×400H mm (43×7×16"), 3.4 kg (7.5 lbs.)
    Water supply for VWR® environmental test chambers, 1100W×220D×400H mm (43×7×16"), 3.4 kg (7.5 lbs.)
    77296-186
    Log in pour la disponibilité
    Each - $836.50

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Stainless steel rack for 36 cu. ft. chamber, 955W×135D×870H mm (38×5×34"), 8.2 kg (18 lbs.)
    Stainless steel rack for 36 cu. ft. chamber, 955W×135D×870H mm (38×5×34"), 8.2 kg (18 lbs.)
    77296-192
    Log in pour la disponibilité
    Each - $1,141.70

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Stainless steel rack for 9 cu. ft. chamber, 955W×135D×700H mm (38×5×28"), 2.6 kg (5.7 lbs.)
    Stainless steel rack for 9 cu. ft. chamber, 955W×135D×700H mm (38×5×28"), 2.6 kg (5.7 lbs.)
    77296-188
    Log in pour la disponibilité
    Each - $504.60

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.