Laboratory Refrigerators with Solid Door, TSG
TSG Laboratory refrigerator, 650 L (23 cu.ft.), 3...7 °C, Heat-free, 1 solid door, 4 adjustable, 208/230 V, 50/60 Hz, 61.6×96.0×199.4 cm (28.0×37.8×78.5"), 61×72.3×147.3 cm (24×28.5×58")
Catalog # CA76764-960
Irregular Voltage
Supplier: Thermo Fisher Scientific
Supplier #: TSG2305SD
Laboratory Refrigerators with Solid Door, TSG
Catalog # CA76764-960
Supplier: Thermo Fisher Scientific
Irregular Voltage
Jump to:
Product Details & Documents
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors, self-closing door with 90° stop, keyed lock
- Four 2" casters, front casters are lockable
- Hi/Lo temperature, door ajar, and power failure alarms and remote alarm contacts
- 4 years parts and labor and 1 year compressor warranty
All TSG series laboratory refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from a zero waste to landfill facility.
Certifications: cULus, ENERGYSTAR.
Ordering information: Accessories available include chart recorders, independent temperature monitors, surge suppressors and more.
Specifications
- Plage de température:3...7 °C
- Capacité:650 L (23 cu.ft.)
- Désignation:TSG Laboratory refrigerator
- Exterior W×D×H:61.6×96.0×199.4 cm (28.0×37.8×78.5")
- Interior W×D×H:61×72.3×147.3 cm (24×28.5×58")
- Electrical:208/230 V, 50/60 Hz
- No. of Shelves:4 adjustable
- Door Type:1 solid door
- Defrost:Heat-free
- Cat. No.:CA76764-960
- Environmental certification:ENERGY STAR, Significant New Alternatives Policy (SNAP)
- Refrigerant:R290
- Plug:NEMA 6-15
- Material:Painted steel
- Environmentally Preferable:Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health|Low Manufacturing Impact|Energy Efficient|Product Transparency and Disclosure
- Weight:194 kg (426 lbs.)



