Laboratory Refrigerators with Solid Door, TSG
Product Details & Documents
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors, self-closing door with 90° stop, keyed lock
- Four 2" casters, front casters are lockable
- Hi/Lo temperature, door ajar, and power failure alarms and remote alarm contacts
- 4 years parts and labor and 1 year compressor warranty
All TSG series laboratory refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from a zero waste to landfill facility.
Certifications: cULus, ENERGYSTAR.
Ordering information: Accessories available include chart recorders, independent temperature monitors, surge suppressors and more.
Spécifications
- Plage de température:3...7 °C
- Capacité:400 L (12 cu.ft.)
- Désignation:TSG Laboratory refrigerator
- Exterior W×D×H:61.0×77.5×185.4 cm (24.0×30.5×73.0")
- Interior W×D×H:50.8×55.4×133.1 cm (20×21.8×52.4")
- Electrical:208/230 V, 50/60 Hz
- No. of Shelves:4 adjustable
- Door Type:1 solid door
- Defrost:Heat-free
- Cat. No.:CA76764-948
- Environmental certification:ENERGY STAR, Significant New Alternatives Policy (SNAP)
- Refrigerant:R290
- Plug:NEMA 6-15
- Material:Painted steel
- Environmentally Preferable:Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health|Low Manufacturing Impact|Energy Efficient|Product Transparency and Disclosure
- Weight:155 kg (340 lbs.)
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



