Laboratory Refrigerators with Solid Door, TSG
TSG Laboratory refrigerator, 400 L (12 cu.ft.), 3...7 °C, Heat-free, 1 solid door, 4 adjustable, 115 V, 60 Hz, 61.0×77.5×185.4 cm (24.0×30.5×73.0"), 50.8×55.4×133.1 cm (20×21.8×52.4")
Catalog # CA76764-946
Supplier: Thermo Fisher Scientific
Fournisseur #: TSG1205SA
Laboratory Refrigerators with Solid Door, TSG
Catalog # CA76764-946
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors, self-closing door with 90° stop, keyed lock
- Four 2" casters, front casters are lockable
- Hi/Lo temperature, door ajar, and power failure alarms and remote alarm contacts
- 4 years parts and labor and 1 year compressor warranty
All TSG series laboratory refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from a zero waste to landfill facility.
Certifications: cULus, ENERGYSTAR.
Ordering information: Accessories available include chart recorders, independent temperature monitors, surge suppressors and more.
Spécifications
- Plage de température:3...7 °C
- Capacité:400 L (12 cu.ft.)
- Désignation:TSG Laboratory refrigerator
- Exterior W×D×H:61.0×77.5×185.4 cm (24.0×30.5×73.0")
- Interior W×D×H:50.8×55.4×133.1 cm (20×21.8×52.4")
- Electrical:115 V, 60 Hz
- No. of Shelves:4 adjustable
- Door Type:1 solid door
- Defrost:Heat-free
- Cat. No.:CA76764-946
- Environmental certification:ENERGY STAR, Significant New Alternatives Policy (SNAP)
- Refrigerant:R290
- Plug:NEMA 6-15
- Material:Painted steel
- Environmentally Preferable:Sustainable Packaging|Sustainable Materials|Safer Human and Environmental Health|Low Manufacturing Impact|Energy Efficient|Product Transparency and Disclosure
- Weight:155 kg (340 lbs.)



