Conditioned Place Preference (CPP), Spatial with Corner Inserts
Product Details & Documents
The conditioned place preference chamber is a paradigm widely used to explore the reinforcing effects of natural and stimuli. The spatial conditioned place preference chamber is a modification of the original CPP chamber that assesses the similar paradigms as the standard CPP chamber, but includes standing inserts for spatial place preference procedures.
- Acrylic construction
- Easy to clean
- Odor-free
- Customizable colors for walls, floors, and corners also available
In this variant, subjects are allowed to freely move between a compartment in which they were conditioned with either cues or neutral cues. The different cues provide visual reinforcement. This dual chamber place preference allows for biased and unbiased conditioned place preference testing. A removable door allows isolation into one compartment of the apparatus for the subject. Preference testing is then done by removing the door to allow the subject to freely explore between the two compartments.
The Spatial conditioned place preference chamber is a modification of the original CPP chamber that assesses the similar paradigms as the standard CPP chamber but includes standing inserts for spatial place preference procedures. Combinations of floor and cues are available including solid colors of black, grey, white, clear, and blue, and patterns such as dots, and horizontal/vertical/diagonal stripes.
Specifications
- Largeur:30 cm
- Color:White, black, grey, blue, clear
- Désignation:Real-time place preference chamber; mouse
- Hauteur:30 cm
- Longueur:60 cm
- Matière:Acrylic
Certains produits peuvent apparaître comme restreints
Pour garantir un passage en caisse fluide et rapide,veuillez-vous connecter à votre compte.Certains articles peuvent apparaître comme restreints simplement parce que vous n'êtes pas connecté.
Si vous n'avez pas de compte, vous pouvez vous inscrire en utilisant notre formulaire d'inscription en ligne (https://www.avantorsciences.com/ca/en/login/register)
Si des restrictions apparaissent toujours après votre connexion, certains produits — comme les produits chimiques ou les dispositifs médicaux — nécessitent des étapes supplémentaires de vérification de compte pour pouvoir passer une commande. Certains articles peuvent également nécessiter une licence spécifique ou une documentation supplémentaire ; la documentation requise sera demandée pour ces articles avant l’expédition.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



