Masterflex® I/P® Precision Brushless Process Pumps, Avantor®
Product Details & Documents
Powerful, low-maintenance drives are versatile and cost-effective.
- Digital interface with LED display shows percent speed with 1% resolution
- Speed control via three-turn potentiometer for quick, easy adjustments
- Easily control start/stop and reverse features via sealed keypad
- Contructed of non-chip painted steel and aluminum IP55-rated housing
- Brushless, maintenance-free motor offers ±0.25% speed control accuracy
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
: Optional remote I/O is available
Spécifications
- Débit maximal:17000 ml/min
- Puissance:115/230 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.6 A @ 230 V
- Désignation:I/P Precision Process Pump w/ High-Performance Head; 650 rpm
- Hauteur:228.6 mm (9")
- Longueur:416.1 mm (16.38")
- Max. RPM:650 rpm
- Width:355.6 mm (14")
- Matériau du boîtier:Painted steel and aluminium
- Plug Type:DK
- Min. flow rate:700 ml/min
- Min. flow rate per channel:700 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0,25% (2% of max rpm)
- Drive IP rating:IP 55
- Tubing:06440-88, 3-ft (Tygon® E-LFL, I/P® 88)
- Duty cycle:Continuous
- Voltage:115/230 VAC
- Drive:77411-00 (I/P® Brushless Process Drive with Remote I/O)
- Washdown capable:Yes
- Min. RPM:33 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:17000 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77965-10-DK
- Pump series:I/P
- Model:77965-10
- Frequency:50/60 Hz
- Tubing sizes accepted:I/P® 70, 88, 89
- Current:4.5 A @ 115 V; 2.6 A @ 230 V



