VWR® Stackable Mini Rollers
Stackable mini roller
76670-462
2 year warranty
VWR® Stackable mini rollers, designed for gentle agitation of multiple sized bottles/tubes in a space saving footprint.
- Adjustable digitial speed control, timer
- Sealed electronics, constructed of corrosion resistant materials, suitable for use in CO₂/95% Humidity environments
- Remote control (wired) included, to control unit without disrupting CO₂ Incubator chamber environment
- 3D swing model (76670-460) offers 18 mm (0.71") swing motion
- Easy to add and remove rollers to accommodate a wide variety of tube/bottle sizes
- Optional stacking kit to stack 2 units, maximzing bench space
All models include O-rings for 50 ml tubes and 15 ml tubes for smooth rolling and wired remote control module.
: CE, CSA.
: Supplied with 76670-454, 76670-452, 76670-450, 2 year warranty.
- Désignation:Stackable mini roller
- Cat. No.:76670-462
- Max. capacity:6.5 kg (14.33 lbs.), 3×1500 ml bottles
- Speed range:0.5 - 80 rpm
- Dimensions:360×378×72 mm (14.17×14.88×2.83"); Roller (Ø×L): 28×269 mm (1.1×10.6")
Accessories
- Description
- Description
- Description
- Description
- Description
- Description



