Student Thermometer
–20...110 C°, 15.2 cm (6"), Total
Catalog # 470349-778
Supplier: United Scientific Supplies
Supplier #: THPC06
Jump to:
Product Details & Documents
No-roll triangle shape.
- Partial immersion
- White backing
- Features re-usable plastic storage tube
This student grade thermometer is filled with kerosene with red dye.
Specifications
- Longueur:15.2 cm (6")
- Range:–20...110 C°
- Immersion:Total
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



