Fluid A, USP
Product Details & Documents
A rinsing and diluting fluid for use in USP testing protocols.
A rinsing and diluting fluid for use in USP testing protocols. Contains peptone 0.1%.
Hardy Diagnostics' sterility media and rinse solutions are manufactured in an ISO 13485 environmentally controlled production center. Each lot is certified for pH, sterility and growth promotion using ATCC® strains specified by the USP. Our approach to manufacturing ensures all sterility media and rinse fluids provide the highest level of clarity for improved reading accuracy, thus significantly reducing the risk of incorrect interpretation and false results.
Ordering information: Order by the pack of 10
Spécifications
Spécifications
- Type de conditionnement:Bottle
- Désignation:Fluid A, USP
- Taille:1 L
- Minimum Order Quantity:—
- Volume:1 L
Spécifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



