Motic Panthera E2 Upright Compound Microscopes
Product Details & Documents
With the new microscope Series Panthera E2, your decision is distinct. This microscope series allows to experience Life Sciences in a new way, with best possible learning effect.
- Reversed quadruple nosepiece
- LED light indicator
- CCIS Plan UC objectives 4×, 10×, 40× S
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built in low position coaxial rackless stage with right hand control
- Focusable Abbe condenser N.A.0.90 with iris diaphragm and slot
Panthera E2 microscopes combine high quality materials and precise engineering to a persistent and resilient construction. Smooth operation of the mechanics is self-evident for fast and reliable results, responsible for shifting your daily work in classroom and lab to a higher level of quality. User-friendly design, robust for tough environments and unique features grants the best performance. Models of this series convince positively in smooth operation and haptic.
Ordering information: Contact your Avantor representative to learn more about these and other Motic solutions.
Specifications
- Désignation:Panthera E2 binocular microscope, without 100×
- Focusing system:Coaxial coarse and fine focusing system with tension adjustment
- Head:25° inclined, 360° rotating
- Observation method:Brightfield, darkfield, phase contrast and polarisation
- Nosepiece:Quadruple, reversed
- Objectives:Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring)
- Weight:7.5 kg
- Cat. No.:CA76480-304
- Stand:Upright
- Condenser:N.A. 0.90/1.25
- Model:Binocular (without 100×)
- W×D×H:210×282×396 mm
- Illumination:Fixed Koehler LED 1W with intensity control
- Stage:140×135 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



