Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

VWR® U2-Series Microbalances

VWR-21U2, 21 g, ±7 µg, Ø 26 mm, 1 µg, 10 s, 0.001 mg (at 5% load), 41.3×26.2×18.4 cm
  76628-414
VWR® U2-Series Microbalances
  76628-414
VWR® U2-Series Microbalances
VWR® U2-Series Microbalances

VWR-21U2, 21 g, ±7 µg, Ø 26 mm, 1 µg, 10 s, 0.001 mg (at 5% load), 41.3×26.2×18.4 cm

 
$60,566.14
   
Each
 

The VWR® U2-Series Microbalances utilize advanced weighing technology allowing for the highest accuracy and repeatability in the smallest sample size.

  • Capacities from 2.1 g to 31 g
  • Readabilities from 0.1 µg to 1 µg
  • Automatic level status monitoring and adjustment
  • Motorized glass draft shield
  • Hands-free operation via IR proximity sensors
  • Automatic, internal calibration mechanism featuring two-point adjustment
  • 10" color touchscreen
  • Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
  • Add voice memo to measurement series or procedure report
  • VWR-2.1U2 and VWR-6.1U2 ultra microbalances include ADRFT-01 anti-draft chamber standard

The VWR® U2-series provides the highest level of accuracy for the smallest sample sizes.

The VWR-5U2.F model provides filter weighing capabilities and includes an open-work weighing pan.

Certifications: CE Marked.

Ordering information: Onsite installation and training of equipment included with purchase (continental United States and Canada). Please refer to related information tab for more information. To allow for the VWR® U2-Series to perform to the highest standard, please refer to 'laboratory conditions' document with related information tab. Drop-shipment only.

Packaging: Packaged on small pallet.

Caution: Fragile. Handle with extreme care.

 
  • Modèle:
    VWR-21U2
  • Plateau de pesée/taille de la plateforme:
    Ø 26 mm
  • Dimensions:
    41.3×26.2×18.4 cm
  • Repeatabilty:
    0.001 mg (at 5% load)
  • Linearity:
    ±7 µg
  • Stabilization Time:
    10 s
  • Readability:
    1 µg
  • Weighing Capacity:
    21 g
  • Cat. No.:
    76628-414
  • Operating temperature range:
    10…40 °C (50…104 °F)
  • Voltage:
    100 - 240 V
  • Communication interface:
    USB-A×2, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.