Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Estes Alpha Model Rockets | Avantor

Estes Alpha Model Rockets

Alpha model rocket kit (single), EA
Catalog # 470343-082
Supplier:   Estes Industries
Fournisseur #:  1225
Estes Alpha Model Rockets
Catalog # 470343-082
Supplier:  Estes Industries
Estes Alpha Model Rockets
Estes Alpha Model Rockets

Alpha model rocket kit (single), EA

Liquidation
$23.10
Vente

Valable jusqu'au 31/12/2026

Log in pour la disponibilité
Each
Product Details & Documents

Easy-to-assemble intermediate-level rocket with laser cut balsa fins.

  • Intermediate-level build
  • Requires standard size 18 mm A, B, or C engines
  • Max. altitude 305 m (1000')

The Estes alpha is a rocket that has stood the test of time and continues to be the go-to choice for educators after 40 years. Designed to be easy to build and customize, it offers a flexible platform for teaching valuable STEM principles to students. The unforgettable experience of launching an Estes alpha rocket is something that stays with people for a lifetime, with millions of individuals remembering their first launch with fondness.

With its easy assembly and reliable performance, the Alpha is sure to hook any student who gives it a try. Not only is Alpha easy to build and fly, it also looks great with its suggested color scheme and red, white, and blue decals. And with the ability to reach cloud-topping altitudes of 1000 feet, this rocket is sure to provide hours of entertainment.

Ordering information: Launch system and rocket engines available separately.

Single kit includes all parts needed to assemble (1) model rocket. Some tools and glue may be required.

Bulk pack includes: (12) single kits.

Spécifications
  • Désignation:
    Alpha model rocket kit (single)
  • Packaging:
    EA
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.