Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
VWR® U2-Series Microbalances | Avantor

VWR® U2-Series Microbalances

VWR-6.1U2, 6.1 g, ±1.5 µg, Ø 16 mm, 0.1 µg, 10 - 20 s, 0.0002 mg (at 5% load), 41.3×26.2×18.4 cm
Catalog # 76628-438
Supplier:   VWR International
VWR® U2-Series Microbalances
Catalog # 76628-438
Supplier:  VWR International
VWR® U2-Series Microbalances
VWR® U2-Series Microbalances

VWR-6.1U2, 6.1 g, ±1.5 µg, Ø 16 mm, 0.1 µg, 10 - 20 s, 0.0002 mg (at 5% load), 41.3×26.2×18.4 cm

Price
$81,718.55
Log in pour la disponibilité
Each
Product Details & Documents

The VWR® U2-Series Microbalances utilize advanced weighing technology allowing for the highest accuracy and repeatability in the smallest sample size.

  • Capacities from 2.1 g to 31 g
  • Readabilities from 0.1 µg to 1 µg
  • Automatic level status monitoring and adjustment
  • Motorized glass draft shield
  • Hands-free operation via IR proximity sensors
  • Automatic, internal calibration mechanism featuring two-point adjustment
  • 10" color touchscreen
  • Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
  • Add voice memo to measurement series or procedure report
  • VWR-2.1U2 and VWR-6.1U2 ultra microbalances include ADRFT-01 anti-draft chamber standard

The VWR® U2-series provides the highest level of accuracy for the smallest sample sizes.

The VWR-5U2.F model provides filter weighing capabilities and includes an open-work weighing pan.

 : CE Marked.

 : Onsite installation and training of equipment included with purchase (continental United States and Canada). Please refer to related information tab for more information. To allow for the VWR® U2-Series to perform to the highest standard, please refer to 'laboratory conditions' document with related information tab. Drop-shipment only.

 : Packaged on small pallet.

 : Fragile. Handle with extreme care.

Spécifications
  • Modèle:
    VWR-6.1U2
  • Plateau de pesée/taille de la plateforme:
    Ø 16 mm
  • Dimensions:
    41.3×26.2×18.4 cm
  • Repeatabilty:
    0.0002 mg (at 5% load)
  • Linearity:
    ±1.5 µg
  • Stabilization Time:
    10 - 20 s
  • Readability:
    0.1 µg
  • Weighing Capacity:
    6.1 g
  • Cat. No.:
    76628-438
  • Operating temperature range:
    10…40 °C (50…104 °F)
  • Voltage:
    100 - 240 V
  • Communication interface:
    USB-A×2, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot