VWR® dNTPs
dNTP Mix 100 mM, 200 μmoL, 2× 1 ml, EA
76620-542
Ready to use molecular biology grade dNTP mixes and dNTP sets.
- Available as pre-mixed 40 or 100 mM solutions , or as sets of individual 100 mM dNTP solutions
- Both pre-mixed and sets have been functionally tested in PCR
- Purity >99% by HPLC
- Supplied in solution at pH 7.3 to 7.5
The dNTP mix is designed to save hands-on time for researchers, and reduce the possibility of contamination by reducing pipetting. The dNTP mix and dNTP solutions are convenient for use in DNA polymerization reactions, DNA labelling and sequencing processes.
: For Research Use Only. Not for use in diagnostic procedures.
- Désignation:dNTP Mix 100 mM
- Taille:200 μmoL
- Units:EA
- Volume:2× 1 ml



