VWR® Universal Pipette Tips
Standard, 20 - 250 µl, 59.54 mm (2.34"), 1000 Tips/bag
Supplier: VWR International
VWR® Universal Pipette Tips
Catalog # 76595-800
Supplier: VWR International
Jump to:
Product Details & Documents
VWR® Universal low retention pipette tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.
- Compatible with a wide range of pipettes
- Maximizes sample recovery with low binding resin and a fine point design
- Improves ergonomics by reducing the force required to attach and eject a tip
- Autoclavable at 15 psi, 122 °C for 15 minutes
- Manufactured under an ISO 9001 quality management system
VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.
: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.
Documents
Certificates
Search by Lot NumberSpecifications
- Volume:20 - 250 µl
- Longueur:59.54 mm (2.34")
- Packed:1000 Tips/bag
- Tip Style:Standard
- Cat. No.:76595-800
- Environmental certification:FSC-STD-40-004 V3-1 and FSC-C154485; Bulk tips reduce plastic waste by 95%
- Environmentally Preferable:Waste Reducing|Sustainable Packaging
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



