VWR® Performance Series Solid Door Laboratory Refrigerators
These VWR® Performance Series laboratory refrigerators offer the highest level features with advanced data logging and superior temperature control.
- Touch screen digital temperature display
- Extensive alarm systems
- Temperature data logging and USB port for data transfer
- Microprocessor temperature controller for precise temperature regulation
- Keyed door lock, LED interior lighting, and adjustable shelving
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These high-performance laboratory refrigerators are designed with extensive unit alarms, touch-screen displays, and advanced capabilities for temperature data logging and transfer. All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a three year parts and labor warranty, plus an additional 2 year compressor parts warranty.
Material: White powder coat
: ETL Listed.
*Select models ENERGY STAR certified: 76579-108, 76579-112, 76579-116, 76579-124
: All units come with a three year parts and labor warranty, plus an additional two year compressor parts warranty.
- Plage de température:1...10 °C
- Capacité:651 L (23 cu.ft.)
- Désignation:Laboratory refrigerator upright solid door Performance series 23 CF
- Exterior W×D×H:683×883×2076 mm (26⅞×34¾×81¾")
- Interior W×D×H:559×641×1334 mm (22×25¼×52½")
- Cat. No.:76579-112
- Environmental certification:Units use natural, hydrocarbon refrigerants
- Shelves/drawers:4 adjustable shelves (adjustable in ½" increments)
- Defrost:Cycle
- Door type:1 solid door, right hinged
- Electrical:115 V, 60 Hz, 3 A, ⅕ HP
- Environmentally Preferable:Safer Human and Environmental Health|Energy Efficient
- Weight:113 kg (250 lbs.)



