VWR® Plus Series Solid Door Laboratory Refrigerators
Product Details & Documents
These VWR® Plus Series laboratory refrigerators offer premium cold storage solutions with superior temperature control.
- Microprocessor temperature controller
- Digital temperature display and alarm module
- Audible, visual, senor error, and power failure alarms
- Keyed door lock, LED interior lighting, and adjustable shelving
- Alarm validation and alarm mute with ring back
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These VWR® refrigerators are designed with premium features for laboratory use. They feature a series of alarms for product protection and remote alarm contacts. Units employ forced draft air circulation for superior temperature control. These refrigerators utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Material: White powder coat
Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76579-106, 76579-110, 76579-114, 76579-122
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Spécifications
- Plage de température:1...10 °C
- Capacité:651 L (23 cu.ft.)
- Désignation:Laboratory refrigerator upright solid door Plus series 23 CF
- Exterior W×D×H:683×883×2076 mm (26⅞×34¾×81¾")
- Interior W×D×H:559×641×1334 mm (22×25¼×52½")
- Cat. No.:76579-110
- Environmental certification:Units use natural, hydrocarbon refrigerants
- Shelves/drawers:4 adjustable shelves (adjustable in ½" increments)
- Defrost:Cycle
- Door type:1 solid door, right hinged
- Electrical:115 V, 60 Hz, 3 A, ⅕ HP
- Environmentally Preferable:Safer Human and Environmental Health|Energy Efficient
- Weight:113 kg (250 lbs.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



