AssureTouch™ Power Gloves
S, Blue, 220 mm, 4 mil.
Catalog # 76579-738
Supplier: Medicom
Supplier #: 9999-B
Jump to:
Product Details & Documents
Gloves feature extended cuffs to provide extra protection for wrists and forearms.
- Extended cuffs provide optimal coverage
- Textured fingertips ensure a secure grip, even when wet
- Chemo tested and fentanyl safe
These gloves provide strong puncture, tear, and chemical resistance without compromising dexterity or tactility.
Packaging: Gloves are packaged 100 gloves/box, 10 boxes/case (1000 gloves/case).
Specifications
- Glove Color:Blue
- Taille du gant:S
- Longueur:220 mm
- Épaisseur:4 mil.
- Powdered/Powder-free:Powder-free
- Cat. No.:76579-738
- Disposable / reusable:Disposable
- Ambidextrous/Hand-specific:Ambidextrous
- Latex/Latex-free:Latex-free
- Cuff length:12"
- Cuff style:Beaded
- Finish:Finger textured



