Masterflex® I/P® MasterSense® Drives, Avantor®
Product Details & Documents
Versatile pumps for process applications – with an intuitive touch-screen interface and advanced connectivity.
- Powerful, space-efficient drives will accept all I/P pump head and tubing options
- 17.8 cm (7'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- This drive offers a broad flow range, from 0.0006 to 19 LPM, adaptable to a variety of applications and workflows – stack up to two pump heads for expanded flow
- Drive housing is constructed of 316 stainless steel – IP66 and NEMA 4X rated for washdown
- Real-time pressure sensing and alarms increase process reliability and frees up operator time
These Masterflex® I/P® MasterSense® drives feature high precision, repeatable flow control, and reliable performance, you can have it all in an efficient footprint. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.
Brushless, maintenance-free motor provides ±0.1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.
Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
Certifications: UL, cUL, CE.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: Includes 1.8 m (6 ft.) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Spécifications
- Débit maximal:19000 ml/min
- Puissance:115/230 VAC
- Désignation:I/P® MasterSense® drive with Profibus and MasterflexLive®
- Hauteur:346 mm (13.6")
- Longueur:356 mm (14")
- Max. RPM:650 rpm
- Width:260 mm (10.2")
- Matériau du boîtier:16 stainless steel -- IP 66 and NEMA 4X rated for washdown
- Plug Type:AU
- Min. flow rate:0.0006 L/min
- Open-head sensor:Yes
- Cloud connected:Yes
- Warranty:2 years
- Remote I/O:Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Max. flow rate per channel:19000 ml/min
- Reversible motor:Yes
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Control type:Digital
- Anti-drip:Yes
- Digital dispensing:Yes
- Cat. No.:MFLX77421-02-AU
- Drive IP rating:IP 66
- Pump series:I/P
- Voltage:90 - 260 VAC
- Model:77421-02
- Frequency:50/60 Hz
- Washdown capable:Yes
- Sensor input:Pressure, 0 to 20 mA, 0 to 10 V
- Min. RPM:0.1 rpm
- Sensor input accuracy (aux port):±0.2% full scale
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Footswitch, on/off operation, wash-down; 31-pin round, 6' cableFootswitch, on/off operation, wash-down; 31-pin round, 6' cableMFLX07575-84Log in pour la disponibilitéEach (6Feet) - $1,050.00
Informations sur le produit
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire endsCable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire endsMFLX07575-807.3 m (24 ft.)Log in pour la disponibilitéEach (1Feet) - $376.00
Informations sur le produit
- Catalog #IncludesAvailabilityPrice
- Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump SystemsMasterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump SystemsMFLX07526-826' cableLog in pour la disponibilitéEach - $2,100.00
Informations sur le produit
- Catalog #IncludesAvailabilityPrice
- Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systemsSensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systemsMFLX07526-917526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittingsLog in pour la disponibilitéEach - $2,100.00
Informations sur le produit
- Catalog #AvailabilityPrice
- Serial coms cable USB-A - USB-A, 8'
Informations sur le produit
- Catalog #Load CapacityAvailabilityPrice
- Masterflex® bioprocess pump cartMasterflex® bioprocess pump cartMFLX77112-90550 kg (1200 lbs.)Log in pour la disponibilitéEach - $6,540.00
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



