Eisco Plastic Conical Flasks with Screw Cap
250 ml, Translucent
Catalog # 470345-050
Supplier: Wards
Fournisseur #: CH0431B
Jump to:
Product Details & Documents
Polypropylene conical flasks with screw caps and no graduations.
- Made from high-quality polypropylene
- Highly chemical resistant, microwavable and autoclavable at 121 °C
- Tight-fitting screw caps for transportation and storage of contents
- Wide neck for easy filling and cleaning
- Translucent body makes it easy to see liquid level in the flask
Conical flasks with a wide neck and a screw cap. The natural translucent color makes it easy to see any liquid level in the bottle. Made from easy-to-clean high-quality polypropylene. Highly chemical resistant, microwavable and autoclavable at 121 °C.
Spécifications
- Capacité:250 ml
- Color:Translucent



