Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco Evaporating Flasks | Avantor

Eisco Evaporating Flasks

100 ml, 24/29
Catalog # 470344-674
Supplier:   Wards
Fournisseur #:  CH0435A
Eisco Evaporating Flasks
Catalog # 470344-674
Supplier:  Wards
Eisco Evaporating Flasks
Eisco Evaporating Flasks

100 ml, 24/29

Price
$18.95
Log in pour la disponibilité
Each
Product Details & Documents

Evaporating flasks with ground sockets made of borosilicate 3.3 glass.

  • Withstands high temperatures and thermal shocks
  • Ungraduated, with round bottom
  • Features ground socket
  • Used with rotary evaporators and vacuum applications that vaporize solvents

Evaporating flasks for use with rotary evaporators and vacuum applications that vaporize solvents. Made of durable, high quality, heavy duty 3.3 borosilicate glass with the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Spécifications
  • ST Joint:
    24/29
  • Capacité:
    100 ml
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.