Eisco Combustion Tubes
300 mm, Borosilicate glass 3.3, 17 mm, Combustion tubes, 11 mm bore
Catalog # 470344-186
Supplier: Wards
: CH0752A
Jump to:
Product Details & Documents
Combustion Tubes made of borosilicate 3.3 glass that can withstand high temperature fluctuations and thermal shocks, which is ideal for the controlled combustion of substances.
- With superior durability and chemical resistance
- 30 cm in length
- Open on both ends
- Used for the oxidization and reduction of chemical substances in a furnace
Often use for chemical reactions that involve heating a substance in the presence of oxygen or other gases. Tubes measure 30 cm long.
Eisco borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C
Spécifications
- Ø ext.:17 mm
- Désignation:Combustion tubes, 11 mm bore
- Longueur:300 mm
- Matière:Borosilicate glass 3.3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



