Eisco Plastic Conical Flasks with Screw Cap
500 ml, Translucent
Catalog # 470344-122
Supplier: Wards
Fournisseur #: CH0431C
Jump to:
Product Details & Documents
Polypropylene conical flasks with screw caps and no graduations.
- Made from high-quality polypropylene
- Highly chemical resistant, microwavable and autoclavable at 121 °C
- Tight-fitting screw caps for transportation and storage of contents
- Wide neck for easy filling and cleaning
- Translucent body makes it easy to see liquid level in the flask
Conical flasks with a wide neck and a screw cap. The natural translucent color makes it easy to see any liquid level in the bottle. Made from easy-to-clean high-quality polypropylene. Highly chemical resistant, microwavable and autoclavable at 121 °C.
Spécifications
- Capacité:500 ml
- Color:Translucent
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



