Eisco Evaporating Flasks
250 ml, 24/29
Catalog # 470344-070
Supplier: Wards
Fournisseur #: CH0435B
Jump to:
Product Details & Documents
Evaporating flasks with ground sockets made of borosilicate 3.3 glass.
- Withstands high temperatures and thermal shocks
- Ungraduated, with round bottom
- Features ground socket
- Used with rotary evaporators and vacuum applications that vaporize solvents
Evaporating flasks for use with rotary evaporators and vacuum applications that vaporize solvents. Made of durable, high quality, heavy duty 3.3 borosilicate glass with the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C
Spécifications
- ST Joint:24/29
- Capacité:250 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



