Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Eisco Automatic Zero Glass Burettes | Avantor

Eisco Automatic Zero Glass Burettes

100 ml, 0.20 ml, 34/35, 2000 ml, ±0.10 ml
Catalog # 470343-952
Supplier:   Wards
Fournisseur #:  CH0242D
Eisco Automatic Zero Glass Burettes
Catalog # 470343-952
Supplier:  Wards
Eisco Automatic Zero Glass Burettes
Eisco Automatic Zero Glass Burettes

100 ml, 0.20 ml, 34/35, 2000 ml, ±0.10 ml

Price
358,05 $
Log in pour la disponibilité
Each
Product Details & Documents

Custom foam packaging for safe transport and storage.

  • Automatic zero burette mounted on a glass bottle reservoir via ground glass joint
  • Designed to automatically set to zero mark upon pressure release
  • Both burette and reservoir are made of heavy-duty borosilicate 3.3 glass
  • Class A and Class B versions available
  • Includes PTFE key stopcock
  • White enamel graduations for contrast against dark liquids

Automatic Zero Class A burettes are mounted on a graduated reservoir bottle. Solution rises to the top of burette by squeezing the rubber bulb. The burette is automatically set to zero releasing the air pressure from the valve. Both burette and reservoir are made of precisely-bore, high quality, heavy-duty borosilicate 3.3 glass with excellent durability and chemical resistance. Both Class A and Class B versions conform with DIN ISO 385 standards for accuracy. Calibrated to deliver. All components are packed in custom foam inserts for safe transport and storage.

Spécifications
  • Capacité:
    100 ml
  • Reservoir Capacity:
    2000 ml
  • Joint Size:
    34/35
  • Graduation:
    0.20 ml
  • Tolerance:
    ±0.10 ml
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.