Eisco Evaporating Flasks
1000 ml, 24/29
Catalog # 470343-690
Supplier: Wards
Fournisseur #: CH0435F
Jump to:
Product Details & Documents
Evaporating flasks with ground sockets made of borosilicate 3.3 glass.
- Withstands high temperatures and thermal shocks
- Ungraduated, with round bottom
- Features ground socket
- Used with rotary evaporators and vacuum applications that vaporize solvents
Evaporating flasks for use with rotary evaporators and vacuum applications that vaporize solvents. Made of durable, high quality, heavy duty 3.3 borosilicate glass with the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C
Spécifications
- ST Joint:24/29
- Capacité:1000 ml
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



