VWR® Wall Shelf Brackets, Fixed and Adjustable
Adjustable Shelf Brackets, Snow white, 16" shelf, 16⅜", 6"
Catalog # CWM-0044-AD
Supplier: VWR International
Jump to:
Product Details & Documents
Fixed and adjustable wall-mounted brackets.
- Designed to suit a wide array of storage applications
- Fixed brackets mount directly to the wall
- Adjustable brackets are designed to mount to vertical wall supports (sold separately)
Fixed brackets features a flat top surface for simple shelf attachment. Adjustable brackets features a lipped top surface to provide increased security and stability when shelves are attached.
Ordering information: Fixed shelf brackets are supplied without mounting hardware. Adjustable brackets come with mounting hardware.
Specifications
- Profondeur:16⅜"
- Color:Snow white
- Désignation:Adjustable Shelf Brackets
- Hauteur:6"
- For Use With:16" shelf



