VWR® Wall Shelf Brackets, Fixed and Adjustable
Fixed Shelf Brackets, Snow white, 12" shelf, 11", 8"
Catalog # CWM-0031-0A
Supplier: VWR International
Jump to:
Product Details & Documents
Fixed and adjustable wall-mounted brackets.
- Designed to suit a wide array of storage applications
- Fixed brackets mount directly to the wall
- Adjustable brackets are designed to mount to vertical wall supports (sold separately)
Fixed brackets features a flat top surface for simple shelf attachment. Adjustable brackets features a lipped top surface to provide increased security and stability when shelves are attached.
Ordering information: Fixed shelf brackets are supplied without mounting hardware. Adjustable brackets come with mounting hardware.
Spécifications
- Profondeur:11"
- Color:Snow white
- Désignation:Fixed Shelf Brackets
- Hauteur:8"
- For Use With:12" shelf
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



