J&W PoraPLOT Q Columns, Agilent Technologies
GC column, 7" cage, Capillaire, PoraPLOT Q, Acier inoxydable, 20.00 µm, 0.53 mm, 25 m
Catalog # CAAGCP6954
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Supplier #: CP6954
J&W PoraPLOT Q Columns, Agilent Technologies
Catalog # CAAGCP6954
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
A porous polymer PLOT stationary phase for analysis of polar and apolar volatile compounds, and water as an analyte.
- Long-term stability provides repeatable retention times
- Available in Fused Silica and UltiMetal
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
- Similar phases: Rt-Q BOND, Rt-QPLOT, SupelQ PLOT
Agilent J&W PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds. Water elutes as a sharp and quantifiable peak, making retention times of target compounds repeatable, as they are not influenced by water in the sample.
Columns with 7" cage.
Specifications
- Type de colonne:Capillaire
- Épaisseur du film:20.00 µm
- Ø int.:0.53 mm
- Désignation:GC column, 7" cage
- Longueur:25 m
- Column Hardware:Acier inoxydable
- Phase:PoraPLOT Q
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



