CrossLab Column Ferrules for Third Party GC Instruments
Agilent straight ferrule for Thermo, for M4 fittings, 0.53 mm Int.Ø or smaller columns, Graphite, 0.8 mm, 450 °C
Catalog # CAAG8002-0214
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
: 8002-0214
CrossLab Column Ferrules for Third Party GC Instruments
Catalog # CAAG8002-0214
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
Column ferrules for PerkinElmer, Thermo Scientific, and Varian/Bruker GC Systems.
- All column ferrules are nonstick and provide a leak-free seal
- Graphite ferrules provide an easy-to-use and highly stable seal, boast a high temperature limit, and can be removed easily
- Vespel/graphite ferrules are mechanically robust and maintain effectiveness over a long lifetime
- Vespel ferrules are mechanically robust, maintain a long lifetime, and can be reused or removed easily
- To ensure performance and longevity, column ferrules should be replaced at the same time as columns, and when performing column maintenance
Agilent provides a range of high-performance column ferrules for various third-party gas chromatography instruments, including PerkinElmer, Thermo Scientific and Varian/Bruker. Graphite, Vespel/graphite, and Vespel column ferrules create consistent, leak-free seals with minimum torque. All column ferrules accommodate various column outer diameters and can withstand temperature cycling. In addition, the specially designed column ferrules prevent sticking to columns or other fittings. Whatever your application, Agilent's column ferrule portfolio can deliver excellent performance for use with your GC system
Specifications
- Ø int.:0.8 mm
- Max. temp.:450 °C
- Désignation:Agilent straight ferrule for Thermo, for M4 fittings, 0.53 mm Int.Ø or smaller columns
- Matière:Graphite



