DB-5ms Columns, Agilent Technologies
GC column, 7" cage, Capillaire, DB-5ms, Fused silica, 0.1 µm, 0.32 mm, 15 m
Catalog # CAAG123-5511
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Fournisseur #: 123-5511
DB-5ms Columns, Agilent Technologies
Catalog # CAAG123-5511
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
A nonpolar column with high inertness and improved signal-to-noise for analysis of aromatics and semi volatiles.
- Phenyl arylene polymer virtually equivalent to (5%-phenyl)-methylpolysiloxane
- Nonpolar with very low bleed characteristics, ideal for GC/MS
- Excellent inertness for active compounds
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded, crosslinked, and solvent rinsible
- Exact replacement of HP-5TA
- Close equivalent to USP phase G27
- Test mix available
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency Performance Summary shipped with each column
Agilent J&W DB-5ms is a nonpolar phenyl arylene polymer, virtually equivalent to (5%-phenyl)-methylpolysiloxane, featuring an excellent signal-to-noise ratio for analytical applications. This improved performance gives better sensitivity and mass spectral integrity and delivers excellent inertness with active compounds.
This column is a close equivalent to USP phase G27, and is very low bleed, making it ideal for GC/MS.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:0.1 µm
- Ø int.:0.32 mm
- Désignation:GC column, 7" cage
- Longueur:15 m
- Column Hardware:Fused silica
- Phase:DB-5ms
- Cat. No.:CAAG123-5511
- USP code:G27, G36, G41
- Polarity:Low-polarity stationary phase



