DB-5 Columns, Agilent Technologies
LTM column module, Capillaire, DB-5, Fused silica, 1.00 µm, 0.25 mm, 30 m
Catalog # CAAG1225033LTM
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
: 122-5033LTM
DB-5 Columns, Agilent Technologies
Catalog # CAAG1225033LTM
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
High-quality, nonpolar, general-purpose columns with low bleed and a high temperature limit.
- (5%-Phenyl)-methylpolysiloxane
- Nonpolar, low bleed and with a high temperature limit
- Bonded, crosslinked, and solvent rinsible
- Wide range of column dimensions available
- Excellent general purpose column with a wide range of applications
- Equivalent to USP Phase G27
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-5 is nonpolar and low bleed and is available in a range of column dimensions. DB-5 is also bonded, crosslinked, and solvent-rinsible, and has a high temperature limit. It is equivalent to USP phase G27. The DB-5 column is tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:1.00 µm
- Ø int.:0.25 mm
- Désignation:LTM column module
- Longueur:30 m
- Column Hardware:Fused silica
- Phase:DB-5
- Cat. No.:CAAG1225033LTM
- USP code:G27, G36, G41
- Polarity:Low-polarity stationary phase
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



