DB-5 Columns, Agilent Technologies
GC column module, Capillaire, DB-5, Fused silica, 0.25 µm, 0.25 mm, 30 m
Catalog # CAAG1225032INT
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Supplier #: 122-5032-INT
DB-5 Columns, Agilent Technologies
Catalog # CAAG1225032INT
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Jump to:
Product Details & Documents
High-quality, nonpolar, general-purpose columns with low bleed and a high temperature limit.
- (5%-Phenyl)-methylpolysiloxane
- Nonpolar, low bleed and with a high temperature limit
- Bonded, crosslinked, and solvent rinsible
- Wide range of column dimensions available
- Excellent general purpose column with a wide range of applications
- Equivalent to USP Phase G27
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W DB-5 is nonpolar and low bleed and is available in a range of column dimensions. DB-5 is also bonded, crosslinked, and solvent-rinsible, and has a high temperature limit. It is equivalent to USP phase G27. The DB-5 column is tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:0.25 µm
- Ø int.:0.25 mm
- Désignation:GC column module
- Longueur:30 m
- Column Hardware:Fused silica
- Phase:DB-5
- Cat. No.:CAAG1225032INT
- USP code:G27, G36, G41
- Polarity:Low-polarity stationary phase



