DB-5ms Columns, Agilent Technologies
Product Details & Documents
A nonpolar column with high inertness and improved signal-to-noise for analysis of aromatics and semi volatiles.
- Phenyl arylene polymer virtually equivalent to (5%-phenyl)-methylpolysiloxane
- Nonpolar with very low bleed characteristics, ideal for GC/MS
- Excellent inertness for active compounds
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded, crosslinked, and solvent rinsible
- Exact replacement of HP-5TA
- Close equivalent to USP phase G27
- Test mix available
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency Performance Summary shipped with each column
Agilent J&W DB-5ms is a nonpolar phenyl arylene polymer, virtually equivalent to (5%-phenyl)-methylpolysiloxane, featuring an excellent signal-to-noise ratio for analytical applications. This improved performance gives better sensitivity and mass spectral integrity and delivers excellent inertness with active compounds.
This column is a close equivalent to USP phase G27, and is very low bleed, making it ideal for GC/MS.
Spécifications
- Type de colonne:Capillaire
- Épaisseur du film:1.00 µm
- Ø int.:0.25 mm
- Désignation:GC column, 5" cage
- Longueur:30 m
- Column Hardware:Fused silica
- Phase:DB-5ms
- Cat. No.:CAAG122-5533E
- USP code:G27, G36, G41
- Polarity:Low-polarity stationary phase
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



