Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Dissolution Enhancer Cells, Agilent Technologies | Avantor

Dissolution Enhancer Cells, Agilent Technologies

Enhancer Cell Kit 4 cm. sq., for 708-DS;705-DS;VK7000;VK7030
Catalog # CAAG12-4005
Fournisseur #:  12-4005
Dissolution Enhancer Cells, Agilent Technologies
Catalog # CAAG12-4005
Dissolution Enhancer Cells, Agilent Technologies
Dissolution Enhancer Cells, Agilent Technologies

Enhancer Cell Kit 4 cm. sq., for 708-DS;705-DS;VK7000;VK7030

Price
$1,750.00
Log in pour la disponibilité
Kit of 1
Product Details & Documents

The Enhancer (immersion) Cell is a PTFE cell with adjustable volume and a retaining cap.

  • Ideal for testing ointments, creams, and gels
  • Available in several surface areas, including 0.5, 2.0, and 4.0 cm²
  • Used with traditional dissolution apparatus and a 200 ml flat-bottom vessel or 1 L vessel
  • Meets SUPAC-Semisolid Guidance
  • Alignment tools specific to the surface area are sold individually

The Enhancer (immersion) Cell is a PTFE cell with adjustable volume and a retaining cap to eliminate air pockets trapped against the skin or artificial membrane that provide the diffusion barrier.

An alignment tool, available in various sizes to match membrane surface area size, is used to hold the membrane in place while eliminating air pockets with the universal adjustment tool.

Spécifications
  • Désignation:
    Enhancer Cell Kit 4 cm. sq., for 708-DS;705-DS;VK7000;VK7030
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.