Storage Containers with Optional Lid
Storage container, stainless steel, 3.1875 quarts, 6.5Ø×7"H
Catalog # 76549-558
Supplier: Mopec
Fournisseur #: BA124
Jump to:
Product Details & Documents
Ideal for dissection instruments and utensils storage. Flush handle allows stacking.
Type 304 stainless steel
- Dimensions, Diameter×H: 160×170 mm (6.5×7")
- Capacity: 3 L (3.1875 quarts)
The Mopec Stainless Steel Storage Container with optional lid offers a durable and hygienic solution for storing, transporting, and organizing instruments or specimens in laboratory and pathology environments. Crafted from high-quality stainless steel, this container provides exceptional resistance to corrosion, staining, and chemical exposure, ensuring long-lasting performance in demanding conditions.
Spécifications
- Capacité:3.1875 quarts
- Désignation:Storage container, stainless steel
- Dimensions:6.5Ø×7"H
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



