Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
API Thermo-Hydrometers

API Thermo-Hydrometers

API thermo hydrometer, 0...150 °F, 59...71° (API), 380 mm (15"), 57H
Catalog # 76546-604
Supplier:   Heathrow Scientific
Supplier #:  6757HTS
API Thermo-Hydrometers
Catalog # 76546-604
API Thermo-Hydrometers
API Thermo-Hydrometers

API thermo hydrometer, 0...150 °F, 59...71° (API), 380 mm (15"), 57H

Price
$91.59
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Our API scale hydrometers measure the scale which was selected in 1921 by the American Petroleum Institute (API), the U.S. Bureau of Mines, and the National Institute of Standards and Technology (NIST) as the standard hydrometer scale for petroleum products.

  • Safety blue thermometer liquid fill

The thermometer scale (where applicable) for these thermo-hydrometers is located in the body. All instruments are suitable for certification for use as a primary reference with NIST traceability.

The API scale is based on the following formula: °API at 60 °F = 141.5/(specific gravity at 60 °F) - 131.5.

Specifications
  • Plage de température:
    0...150 °F
  • Désignation:
    API thermo hydrometer
  • Longueur:
    380 mm (15")
  • ASTM No.:
    57H
  • Range:
    59...71° (API)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.