Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ASTM Specific Gravity Hydrometers

ASTM Specific Gravity Hydrometers

1.200...1.250 nD, 260 mm (10.2"), 0.001 nD, 129H
Catalog # 76546-578
Supplier:   Heathrow Scientific
Supplier #:  67129H
ASTM Specific Gravity Hydrometers
Catalog # 76546-578
ASTM Specific Gravity Hydrometers
ASTM Specific Gravity Hydrometers

1.200...1.250 nD, 260 mm (10.2"), 0.001 nD, 129H

Price
$53.68
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).

  • Calibrated for use at 15.5 °C/60 °F

Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.

Specifications
  • Longueur:
    260 mm (10.2")
  • ASTM No.:
    129H
  • Range:
    1.200...1.250 nD
  • Subdivisions:
    0.001 nD
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.