Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ASTM Specific Gravity Hydrometers | Avantor

ASTM Specific Gravity Hydrometers

1.450...1.500 nD, 330 mm (13"), 0.0005 nD, 120H
Catalog # 76546-568
Supplier:   Heathrow Scientific
Fournisseur #:  67120H
ASTM Specific Gravity Hydrometers
Catalog # 76546-568
ASTM Specific Gravity Hydrometers
ASTM Specific Gravity Hydrometers

1.450...1.500 nD, 330 mm (13"), 0.0005 nD, 120H

Price
58,50 $
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).

  • Calibrated for use at 15.5 °C/60 °F

Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.

Spécifications
  • Longueur:
    330 mm (13")
  • ASTM No.:
    120H
  • Range:
    1.450...1.500 nD
  • Subdivisions:
    0.0005 nD
  • Cat. No.:
    76546-568
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.