Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
ASTM Specific Gravity Hydrometers

ASTM Specific Gravity Hydrometers

1.300...1.350 nD, 330 mm (13"), 0.0005 nD, 117H
Catalog # 76546-562
Supplier:   Heathrow Scientific
Supplier #:  67117H
ASTM Specific Gravity Hydrometers
Catalog # 76546-562
ASTM Specific Gravity Hydrometers
ASTM Specific Gravity Hydrometers

1.300...1.350 nD, 330 mm (13"), 0.0005 nD, 117H

Price
$58.50
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).

  • Calibrated for use at 15.5 °C/60 °F

Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.

Specifications
  • Longueur:
    330 mm (13")
  • ASTM No.:
    117H
  • Range:
    1.300...1.350 nD
  • Subdivisions:
    0.0005 nD