ASTM Specific Gravity Hydrometers
1.050...1.100 nD, 330 mm (13"), 0.0005 nD, 112H
Catalog # 76546-552
Supplier: Heathrow Scientific
: 67112H
Jump to:
Product Details & Documents
Our ASTM specific gravity hydrometers are calibrated at 60 °F and manufactured to the specifications of the American Society for Testing and Materials (ASTM).
- Calibrated for use at 15.5 °C/60 °F
Select the hydrometer that you need by matching the ASTM number shown. Specific Gravity, also known as relative density, is the ratio of the mass of a liquid to the mass of an equal volume of distilled water.
Specifications
- Longueur:330 mm (13")
- ASTM No.:112H
- Range:1.050...1.100 nD
- Subdivisions:0.0005 nD



