Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Plato Hydrometers with Thermometer | Avantor

Plato Hydrometers with Thermometer

0...50 °C, 15.5...24° (plato), Plato: 0.1°
Thermometer: 1 °C
Catalog # 76546-534
Supplier:   Heathrow Scientific
Fournisseur #:  6614TS-7
Plato Hydrometers with Thermometer
Catalog # 76546-534
Plato Hydrometers with Thermometer
Plato Hydrometers with Thermometer

0...50 °C, 15.5...24° (plato), Plato: 0.1°
Thermometer: 1 °C

Price
$88.15
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Each
Product Details & Documents

Our Plato hydrometers are calibrated to show the concentration of extract as a percentage by weight in brewery wort. For example, a 5° P reading indicates 5 g of extract per 100 g of wort.

  • Calibration for use at 20 °C/68 °F
  • Spirit thermometer liquid fill

Primarily used in the brewing industry, the Plato scale is carried out at 20 °C.

Spécifications
  • Plage de température:
    0...50 °C
  • Range:
    15.5...24° (plato)
  • Subdivisions:
    Plato: 0.1°
    Thermometer: 1 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.