Alcohol Hydrometers, Proof Scale, IRS Specification, with Certification
Internal revenue size P, 145...165 proof, ±0.3% tol., 305 mm (12"), 0.2
Catalog # 76546-520
Supplier: Heathrow Scientific
Fournisseur #: 6613-P-C
Alcohol Hydrometers, Proof Scale, IRS Specification, with Certification
Catalog # 76546-520
Supplier: Heathrow Scientific
Jump to:
Product Details & Documents
These IRS alcohol hydrometers use the Proof scale and comply with IRS specifications.
- Calibration for use at 15.5 °C/60 °F
- NIST-Traceable certificate
Verify the alcohol content of your ethyl alcohol-based spirits with our proof scale hydrometer. Tolerances match those laid out by IRS specifications.
Delivery information: Includes hydrometer, NIST-traceable certificate, and PVC case.
Spécifications
- Désignation:Internal revenue size P
- Longueur:305 mm (12")
- Range:145...165 proof, ±0.3% tol.
- Subdivisions:0.2
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



