Alcohol Hydrometers, Proof Scale, IRS Specification, with Certification
Internal revenue size G, 20...40 proof, ±0.4% tol., 305 mm (12"), 0.2
76546-492
: 6613-G-C
Alcohol Hydrometers, Proof Scale, IRS Specification, with Certification
76546-492
These IRS alcohol hydrometers use the Proof scale and comply with IRS specifications.
- Calibration for use at 15.5 °C/60 °F
- NIST-Traceable certificate
Verify the alcohol content of your ethyl alcohol-based spirits with our proof scale hydrometer. Tolerances match those laid out by IRS specifications.
: Includes hydrometer, NIST-traceable certificate, and PVC case.
- Désignation:Internal revenue size G
- Longueur:305 mm (12")
- Range:20...40 proof, ±0.4% tol.
- Subdivisions:0.2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



