Baume Hydrometers
0...25° Baume, 305 mm (12"), 0.2° Baume
Catalog # 76546-470
Supplier: Heathrow Scientific
Fournisseur #: 6609-9
Jump to:
Product Details & Documents
VEE GEE scientific Baume scale hydrometers are for liquids heavier than water. The Baume scale is based on the following: Specific gravity = 145/(145 - degrees Baume).
- Wide variety of Baume ranges available
Calibrated for use at 15.5 °C/60 °F.
Spécifications
- Longueur:305 mm (12")
- Range:0...25° Baume
- Subdivisions:0.2° Baume
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



