Baume Hydrometers
0...50° Baume, 305 mm (12"), 0.5° Baume
Catalog # 76546-450
Supplier: Heathrow Scientific
Fournisseur #: 6609-11
Jump to:
Product Details & Documents
VEE GEE scientific Baume scale hydrometers are for liquids heavier than water. The Baume scale is based on the following: Specific gravity = 145/(145 - degrees Baume).
- Wide variety of Baume ranges available
Calibrated for use at 15.5 °C/60 °F.
Spécifications
- Longueur:305 mm (12")
- Range:0...50° Baume
- Subdivisions:0.5° Baume



